Zoro Homepage

160 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull,

  • Mfr # 625-160MB-10

  • Zoro # G303847422


product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
6-5/8"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-160MB-10
Zoro #
G303847422
UPC #
840002557511
Country of Origin
China

Dimensions

Length
6-5/8"
Width
3/8"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sleek, clean, and confident, Stanton from Elements is the perfect alternative to the traditional rounded bar pull look. This Matte Black 6-5/8" overall length pull flawlessly suits all cabinet styles. Available in seven additional lengths and five other stylish finishes. This 10 pack of pulls are individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.