Zoro Homepage

160 mm Center-to-Center Satin Bronze Square Hadly Cabinet Pull

  • Mfr # 449-160SBZ

  • Zoro # G903799152


product price: $12.49
/ea

Key Features

Material
Zinc
Length
7-5/16"
Width
5/8"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449-160SBZ
Zoro #
G903799152
UPC #
840002547895
Country of Origin
China

Dimensions

Length
7-5/16"
Width
5/8"

Details

Finish
Satin Bronze
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

Fun and lively is the best way to describe this soft square 7-5/16" overall length Elements pull in Satin Bronze. Sitting on top of flared square feet, the pull features a rounded profile, similar to a full bullnose, for a comfortable feel in the hand. This series has a coordinating 1" knob as well as three other pull center-to-center options and is offered in six other beautiful finishes, including the trending Matte Black and Brushed Gold. Each pull is individually wrapped to protect the item from damage. Mounting screws are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.