Zoro Homepage

192 mm Center-to-Center Brushed Pewter Square Slade Cabinet Pull

  • Mfr # 984-192BNBDL

  • Zoro # G503801200


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Material
Zinc
Length
7-15/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984-192BNBDL
Zoro #
G503801200
UPC #
843512052088
Country of Origin
China

Dimensions

Length
7-15/16"
Width
1/2"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Crisp cool contours and a clean, substantial profile make this Brushed Pewter 7-15/16" overall length pull from Slade a win for any kitchen, bath, or closet. This Elements collection pull, also available in four additional lengths, is paired perfectly with a small coordinating mushroom knob in four additional trending finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.