Zoro Homepage

192 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull

  • Mfr # 625-192SN

  • Zoro # G503801064


product price: $14.15
/ea

Key Features

Material
Zinc
Length
7-15/16"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-192SN
Zoro #
G503801064
UPC #
843512039812
Country of Origin
China

Dimensions

Length
7-15/16"
Width
3/8"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sleek, clean, and confident, Stanton from Elements is the perfect alternative to the traditional rounded bar pull look. This Satin Nickel 7-15/16" overall length pull flawlessly suits all cabinet styles. Available in seven additional lengths and five other stylish finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.