Zoro Homepage

2-1/4" Center-to-Center Matte Black Rectangle Verona Cabinet Drop Pull

  • Mfr # R1012MB

  • Zoro # G803799078


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Finish
Matte Black
Material
Zinc
Length
3-13/16"
Width
1-1/2"
Includes
Screws not included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1012MB
Zoro #
G803799078
UPC #
843512030475
Country of Origin
China

Dimensions

Length
3-13/16"
Width
1-1/2"

Details

Finish
Matte Black
Material
Zinc
Includes
Screws not included

Description

A rectangle backplate and slender trapezoid ring design make this vertical Matte Black 3-7/8" overall length drop pull the perfect blend of rustic and modern beauty. Verona from Elements is a collection of a variety of chic knobs and pulls that are refined and edgy, some with a bit of European influence. Choose from nine various pull and knob styles, ranging from contemporary to Craftsmen, in limited finishes choices. Shapes from this collection are perfect for a contemporary kitchen, or adding a modern twist to a traditional furniture piece. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.