Zoro Homepage

2-5/16" Satin Nickel Traditional Double Prong Ball End Wall Mounted Utility Hook

  • Mfr # YD10-231SN

  • Zoro # G703848418


product price: $4.73
/ea
Sold in multiples of 3 for $14.19

Key Features

Includes
Two 1-1/8" screws
Material
Zinc
Width
1-1/16"
Finish
Satin Nickel
Height
2-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD10-231SN
Zoro #
G703848418
UPC #
843512076480
Country of Origin
China

Dimensions

Width
1-1/16"
Height
2-5/16"

Details

Hook Finish
Satin Nickel
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Satin Nickel

Description

Keep your space organized with this traditional double prong ball end, wall mounted hook in Satin Nickel from Elements. Whether it's in the garage, the mudroom, or even the kitchen, the possibilities are endless. This hook is also available in two other finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.