Zoro Homepage

2-9/16" Polished Chrome Classic Double Prong Ball End Wall Mounted Hook

  • Mfr # YD25-256PC

  • Zoro # G803848448


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Includes
Two 1-1/8" screws
Width
2-15/16"
Material
Zinc
Finish
Polished Chrome
Height
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD25-256PC
Zoro #
G803848448
UPC #
843512076565
Country of Origin
China

Dimensions

Width
2-15/16"
Height
2-9/16"

Details

Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Polished Chrome

Description

Simple and classic, this Polished Chrome double prong ball end robe and coat hook offers a practical solution for storage. Ideal for your entryway, laundry room, bathroom, and bedroom, this wall mounted hook is sure to meet all your organizational needs. This Elements hook is available in three beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.