
2-9/16" Satin Nickel Classic Double Prong Ball End Wall Mounted Hook
Mfr # YD25-256SN
Zoro # G003848422
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Includes
Two 1-1/8" screws
Finish
Satin Nickel
Height
2-9/16"
Width
2-15/16"
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YD25-256SN
Zoro #
G003848422
UPC #
843512076572
Country of Origin
China
Dimensions
Height
2-9/16"
Width
2-15/16"
Details
Hook Finish
Satin Nickel
Includes
Two 1-1/8" screws
Finish
Satin Nickel
Material
Zinc
Description
Simple and classic, this Satin Nickel double prong ball end robe and coat hook offers a practical solution for storage. Ideal for your entryway, laundry room, bathroom, and bedroom, this wall mounted hook is sure to meet all your organizational needs. This Elements hook is available in three beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.