
25-Pack of the 96 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull
Mfr # 625-96MB-25
Zoro # G003847432
product price: $219.99
/pk 25, $8.80/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length
4-1/8"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
625-96MB-25
Zoro #
G003847432
UPC #
840002557702
Country of Origin
China
Dimensions
Length
4-1/8"
Width
3/8"
Details
Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Description
Sleek, clean, and confident, Stanton from Elements is the perfect alternative to the traditional rounded bar pull look. This Matte Black 4-1/8" overall length pull flawlessly suits all cabinet styles. Available in seven additional lengths and five other stylish finishes. This 25 pack of pulls are individually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.