Zoro Homepage

3-3/8" Polished Chrome Small Transitional Double Prong Wall Mounted Hook

  • Mfr # YD40-337PC

  • Zoro # G503848441


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Includes
Two 1-1/8" screws
Material
Zinc
Height
3-3/8"
Width
13/16"
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD40-337PC
Zoro #
G503848441
UPC #
843512076640
Country of Origin
China

Dimensions

Height
3-3/8"
Width
13/16"

Details

Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Polished Chrome

Description

Stylish organization has never been simpler with this small transitional Polished Chrome double prong hook from Elements. Intended to hold a variety of items such as handbags, towels, or coats, this hook is the absolute addition for anywhere extra storage space is needed. Available in three stylish finishes, and weight tested to hold up to 35 pounds, this hook is individually packaged to prevent damage. Each package includes mounting screws and easy to follow installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.