Zoro Homepage
This item is Discontinued.
Elements 3" Center-to-Center Aluminum Torino Cabinet Wire Pull A271-3AL

3" Center-to-Center Aluminum Torino Cabinet Wire Pull (Discontinued)

  • Mfr # A271-3AL
  • Zoro # G203801463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A271-3AL
Zoro #
G203801463
UPC #
843512000218
Country of Origin
China

Dimensions

Length
3-5/16"
Width
5/16"

Details

Finish
Aluminum
Material
Aluminum
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This classic 3-3/8" overall length wire pull from the Torino collection provides utilitarian function and modern charisma for both commercial or home applications. The addition of this Aluminum pull from Elements is available in three other sizes and creates a contemporary feel with classic style. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.