Zoro Homepage

3" Center-to-Center Brushed Antique Brass Baroque Kingsport Cabinet Drop Pull

  • Mfr # WP150-AB

  • Zoro # G203799456


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Finish
Brushed Antique Brass
Material
Zinc
Length
4-15/16"
Width
2-15/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP150-AB
Zoro #
G203799456
UPC #
843512005213
Country of Origin
China

Dimensions

Length
4-15/16"
Width
2-15/16"

Details

Finish
Brushed Antique Brass
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This classic 4-1/4" overall length cabinet drop pull in Brushed Antique Brass is perfect for that old-world furniture look. Part of the Kingsport collection of Elements, this knob joins other knob and pull shapes that are the perfect antique accents to traditional cabinets and furniture. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.