Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Brushed Oil Rubbed Bronze Arcadia Cabinet Pull

  • Mfr # 516DBAC

  • Zoro # G803800224


product price: $5.44
/ea
Sold in multiples of 2 for $10.88

Key Features

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Length
5-1/2"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516DBAC
Zoro #
G803800224
UPC #
843512000690
Country of Origin
China

Dimensions

Length
5-1/2"
Width
1/2"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This 5-1/2" overall length pull from Arcadia in Brushed Oil Rubbed Bronze adds timeless appeal with its classic paw foot and arched handle. This collection from Elements is available in seven additional finishes and also boasts a coordinating knob. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.