Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Brushed Oil Rubbed Bronze Square Asher Cabinet Pull

  • Mfr # 193-3DBAC

  • Zoro # G803800064


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Material
Zinc
Length
3-1/4"
Width
11/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-3DBAC
Zoro #
G803800064
UPC #
843512045790
Country of Origin
China

Dimensions

Length
3-1/4"
Width
11/16"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Asher from Elements takes contemporary into a bold new direction by updating the look of the classic wire pull. This 3-1/4" overall length pull in Brushed Oil Rubbed Bronze has a more substantial and robust presence than the traditional wire pull and offers a simple yet distinct look. This stylish series is available in five other finishes, and four additional lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.