Zoro Homepage

3" Center-to-Center Brushed Pewter Square Hammond Cabinet Pull

  • Mfr # 937-3BNBDL

  • Zoro # G903799749


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Material
Zinc
Length
4-7/8"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937-3BNBDL
Zoro #
G903799749
UPC #
843512064852
Country of Origin
China

Dimensions

Length
4-7/8"
Width
3/8"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The perfect balance of high end glam and down-to-earth farmhouse, this Brushed Pewter 4-7/8" overall length pull by Hammond, from Elements, has been intricately constructed for a lifetime of beauty. Available in an additional pull length, this cabinet pull displays squared details and soft curves from the center of the handle all the way through to the feet. Pair this balanced pull with the 1-1/8" square knob from Glendale in four additional finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.