Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Brushed Pewter Westbury Cabinet Pull

  • Mfr # 3899BNBDL

  • Zoro # G003801144


product price: $4.41
/ea
Sold in multiples of 3 for $13.23

Key Features

Material
Zinc
Length
5-3/16"
Width
5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3899BNBDL
Zoro #
G003801144
UPC #
843512022616
Country of Origin
China

Dimensions

Length
5-3/16"
Width
5/16"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The multi-tiered teardrop design that stands out on the rounded foot of this Brushed Pewter 5-3/16" overall length arch pull from Westbury brings a radiant splendor to any cabinet. This collection from Elements features a matching button knob and is available in three additional finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.