Zoro Homepage

3" Center-to-Center Gun Metal Madison Cabinet Pull

  • Mfr # Z259-3DACM

  • Zoro # G503800432


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Material
Zinc
Length
3-3/8"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z259-3DACM
Zoro #
G503800432
UPC #
843512005572
Country of Origin
China

Dimensions

Length
3-3/8"
Width
3/8"

Details

Finish
Gun Metal
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Recognizable and carefree, Madison's Gun Metal 3-3/8" overall length pull features round, architectural details that offer a refreshing update to your cabinets. This collection from Elements has 12 additional and attractive finish options, an appliance pull, as well as a classic mushroom knob that coordinates perfectly. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.