Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Matte Black Florence Cabinet Cup Pull

  • Mfr # 2981MB

  • Zoro # G303800984


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Finish
Matte Black
Material
Zinc
Length
3-11/16"
Width
1-5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981MB
Zoro #
G303800984
UPC #
843512077272
Country of Origin
China

Dimensions

Length
3-11/16"
Width
1-5/16"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The smooth, familiar styling of this 3-11/16" overall length Matte Black cup pull from Florence will bring warmth and casualness with a touch of to your space. This collection from Elements features cup pulls with a coordinating knob in eight additional finishes that will blend with a variety of design styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.