
3" Center-to-Center Matte Black Rectangle Verona Cabinet Drop Pull
Mfr # R1011MB
Zoro # G403799058
product price: $9.55
/eaSold in multiples of 2 for $19.10
Key Features
Finish
Matte Black
Material
Zinc
Length
3-13/16"
Width
2-1/16"
Includes
Screws not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1011MB
Zoro #
G403799058
UPC #
843512030468
Country of Origin
China
Dimensions
Length
3-13/16"
Width
2-1/16"
Details
Finish
Matte Black
Material
Zinc
Includes
Screws not included
Description
A rectangle backplate and half moon ring design make this horizontal Matte Black 3-13/16" overall length drop pull the perfect blend of rustic and modern beauty. Verona from Elements is a collection of a variety of chic knobs and pulls that are refined and edgy, some with a bit of European influence. Choose from nine various pull and knob styles, ranging from contemporary to Craftsmen, in limited finishes choices. Shapes from this collection are perfect for a contemporary kitchen, or adding a modern twist to a traditional furniture piece. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.