Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Matte Black Square Stanton Cabinet Bar Pull

  • Mfr # 625-3MB

  • Zoro # G503801033


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Finish
Matte Black
Material
Zinc
Length
3-3/8"
Width
3/8"
Includes
Two 8-32 x 1" Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-3MB
Zoro #
G503801033
UPC #
843512078200
Country of Origin
China

Dimensions

Length
3-3/8"
Width
3/8"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" Screws (Included)

Description

Sleek, clean, and confident, Stanton from Elements is the perfect alternative to the traditional rounded bar pull look. This Matte Black 3-3/8" overall length pull flawlessly suits all cabinet styles. Available in seven additional lengths and five other stylish finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.