Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Matte Black Verona Cabinet Cup Pull

  • Mfr # 7210

  • Zoro # G403801607


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Finish
Matte Black
Material
Zinc
Length
5-3/4"
Width
1-1/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210
Zoro #
G403801607
UPC #
843512004988
Country of Origin
China

Dimensions

Length
5-3/4"
Width
1-1/8"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

With swooping curves similar to that of a classic envelope flap, this Matte Black 5-3/4" overall length cup pull adds simplistic elegance. Verona from Elements is a collection of a variety of chic knobs and pulls that are refined and edgy, some with a bit of European influence. Choose from nine various pull and knob styles, ranging from contemporary to Craftsmen, in limited finishes choices. Shapes from this collection are perfect for a contemporary kitchen, or adding a modern twist to a traditional furniture piece. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.