Zoro Homepage

3" Center-to-Center Polished Chrome Aiden Cabinet Pull

  • Mfr # 993-3PC

  • Zoro # G103801310


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Material
Zinc
Length
4-1/16"
Width
1/2"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993-3PC
Zoro #
G103801310
UPC #
843512073373
Country of Origin
China

Dimensions

Length
4-1/16"
Width
1/2"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

Charming and welcoming, Aiden from Elements offers a comfortable grip and ample hand clearance with the flowing arch profile of its 4-1/16" overall length Polished Chrome pull. This collection is available in two additional pull sizes, and a coordinating "T" style knob, three additional finishes, and is a favorable choice for universal design needs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.