Zoro Homepage

3" Center-to-Center Polished Chrome Gatsby Cabinet Pull

  • Mfr # 3308PC

  • Zoro # G103799648


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Material
Zinc
Length
4-1/2"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308PC
Zoro #
G103799648
UPC #
843512058387
Country of Origin
China

Dimensions

Length
4-1/2"
Width
7/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Add a touch of comfort to your space with this cozy 4-1/2" overall length Polished Chrome cabinet pull that highlights classic paw foot and ringed arched handle from Gatsby. This vintage-inspired collection from Elements harkens back to a bygone era, and features multiple knob and pull shapes in four additional classic finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.