Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Polished Chrome Square Slade Cabinet Pull

  • Mfr # 984-3PC

  • Zoro # G803801108


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Finish
Polished Chrome
Material
Zinc
Length
3-3/8"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984-3PC
Zoro #
G803801108
UPC #
843512052163
Country of Origin
China

Dimensions

Length
3-3/8"
Width
7/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Crisp cool contours and a clean, substantial profile make this Polished Chrome 3-3/8" overall length pull from Slade a win for any kitchen, bath, or closet. This Elements collection pull, also available in four additional lengths, is paired perfectly with a small coordinating mushroom knob in four additional trending finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.