Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Satin Nickel Capri Cabinet Tab Pull

  • Mfr # 4656SN

  • Zoro # G903798919


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Finish
Satin Nickel
Material
Zinc
Length
3-3/8"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4656SN
Zoro #
G903798919
UPC #
843512000577
Country of Origin
China

Dimensions

Length
3-3/8"
Width
7/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The essence of understated sophistication, this 3-3/8" overall length tab pull from Capri in Satin Nickel is both subtle and striking with its clean design. Part of a larger eclectic collection of European inspired knobs and pulls from Elements, this pull blends seamlessly with a range of design styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.