Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Satin Nickel Kenner Cabinet Pull

  • Mfr # 254-3SN

  • Zoro # G803801368


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Material
Zinc
Length
5"
Width
3/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-3SN
Zoro #
G803801368
UPC #
843512064104
Country of Origin
China

Dimensions

Length
5"
Width
3/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The inset spoon foot details of this Satin Nickel 5" overall length cabinet pull from Kenner provides an appealing and inviting feel that will warm up any cabinet. This classic collection from Elements features an additional pull length, is available in four additional different finishes, and also includes a matching 1-1/8" diameter knob. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.