Zoro Homepage

3" Center-to-Center Satin Nickel Merryville Cabinet Pull

  • Mfr # 897-3SN

  • Zoro # G003801526


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Material
Zinc
Length
5-1/8"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-3SN
Zoro #
G003801526
UPC #
843512064630
Country of Origin
China

Dimensions

Length
5-1/8"
Width
1/2"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

A prevailing traditional design, Elements' Merryville collection is a stylish addition to many styles of cabinets. The rounded soft lines of the Satin Nickel 5-1/8" overall length arch cabinet pull pairs perfectly with the mushroom knob, available in two sizes. Choose from five stylish finishes to find the perfect match for your design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.