Zoro Homepage

3" Center-to-Center Satin Nickel Square Park Cabinet Pull

  • Mfr # 183-3SN

  • Zoro # G203799470


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Material
Zinc
Length
3-3/4"
Width
3/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183-3SN
Zoro #
G203799470
UPC #
843512068560
Country of Origin
China

Dimensions

Length
3-3/4"
Width
3/4"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The clean lines and rolled edges of this happy and comfortable Satin Nickel 3-3/4" overall length pull from Elements' Park collection makes a statement in any of its four finishes. An additional pull length and matching square knob are easy on the eyes and bring a soft contemporary feel to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.