Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Satin Nickel Vienna Cabinet Pull

  • Mfr # P106-SN

  • Zoro # G603800110


product price: $4.27
/ea
Sold in multiples of 3 for $12.81

Key Features

Material
Zinc
Length
5-1/16"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106-SN
Zoro #
G603800110
UPC #
843512002908
Country of Origin
China

Dimensions

Length
5-1/16"
Width
9/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The raised spoon foot detail of this Satin Nickel 5-1/16" overall length pull from Vienna provides stately appeal that brings unique and cozy charisma to any space. This classic collection from Elements features an additional style pull, available in Brushed Oil Rubbed Bronze, and also includes two matching knobs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.