Zoro Homepage

3" Center-to-Center Satin Nickel Wavy Verona Cabinet Pull

  • Mfr # Z105SN

  • Zoro # G703800195


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Zinc
Length
3-7/8"
Width
5/16"
Includes
Two 8-32 x 1" Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z105SN
Zoro #
G703800195
UPC #
843512005992
Country of Origin
China

Dimensions

Length
3-7/8"
Width
5/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" Screws (Included)

Description

The wave design of this modern Satin Nickel 3-7/8" overall length pull adds stylish charm to your cabinets or furniture. Verona from Elements is a collection of a variety of chic knobs and pulls that are refined and edgy, some with a bit of European influence. Choose from nine various pull and knob styles, ranging from contemporary to Craftsmen, in limited finishes choices. Shapes from this collection are perfect for a contemporary kitchen, or adding a modern twist to a traditional furniture piece. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.