Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Satin Nickel Zachary Cabinet Pull

  • Mfr # 988-3SN

  • Zoro # G603800868


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Material
Zinc
Length
3-3/4"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988-3SN
Zoro #
G603800868
UPC #
843512064258
Country of Origin
China

Dimensions

Length
3-3/4"
Width
3/8"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Bold and sleek, with handles that narrow to tapered feet, this Satin Nickel 3-3/4" overall length pull from Zachary makes an alluring addition to any contemporary cabinet. This progressive Elements collection includes a smooth domed knob, three additional lengths of pulls to choose from in five finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.