Zoro Homepage

3" Overall Length Polished Chrome Edgefield Cabinet Tab Pull

  • Mfr # A500-3PC

  • Zoro # G403799324


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Aluminum
Length
3"
Width
11/16"
Includes
Two 1/2" Wood Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A500-3PC
Zoro #
G403799324
UPC #
843512063572
Country of Origin
India

Dimensions

Length
3"
Width
11/16"

Details

Finish
Polished Chrome
Material
Aluminum
Includes
Two 1/2" Wood Screws (Included)

Description

Instantly upgrade your kitchen with this slim and sleek Polished Chrome 3" overall length tab pull from Elements. Edgefield features a thin design that is sure to blend with your modern décor. Available in six additional lengths and three additional stylish finishes. This series is the ideal choice for your contemporary home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.