Zoro Homepage

4-1/2" Brushed Oil Rubbed Bronze Large Transitional Double Prong Wall Mounted Hook

  • Mfr # YD40-450DBAC

  • Zoro # G003848439


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Includes
Two 1-1/8" screws
Width
1"
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Height
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD40-450DBAC
Zoro #
G003848439
UPC #
843512076664
Country of Origin
China

Dimensions

Width
1"
Height
4-1/2"

Details

Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Finish
Brushed Oil Rubbed Bronze
Material
Zinc

Description

This large transitional Brushed Oil Rubbed Bronze double prong hook from Elements will bring classic charm to your foyer, hallway, or bedroom. Great for hanging umbrellas, keys, or hats, every space is kept in order. Available in three stylish finishes, and weight tested to hold up to 35 pounds, this hook is individually packaged to prevent damage. Each package includes mounting screws and easy to follow installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.