Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" Polished Chrome Large Transitional Double Prong Wall Mounted Hook

  • Mfr # YD40-450PC

  • Zoro # G103848452


product price: $8.53
/ea
Sold in multiples of 2 for $17.06

Key Features

Includes
Two 1-1/8" screws
Material
Zinc
Width
1"
Finish
Polished Chrome
Height
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YD40-450PC
Zoro #
G103848452
UPC #
843512076671
Country of Origin
China

Dimensions

Width
1"
Height
4-1/2"

Details

Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Polished Chrome

Description

This large transitional Polished Chrome double prong hook from Elements will bring classic charm to your foyer, hallway, or bedroom. Great for hanging umbrellas, keys, or hats, every space is kept in order. Available in three stylish finishes, and weight tested to hold up to 35 pounds, this hook is individually packaged to prevent damage. Each package includes mounting screws and easy to follow installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.