
4-1/2" Satin Nickel Large Transitional Double Prong Wall Mounted Hook
Mfr # YD40-450SN
Zoro # G203848420
product price: $8.53
/eaSold in multiples of 2 for $17.06
Key Features
Includes
Two 1-1/8" screws
Height
4-1/2"
Finish
Satin Nickel
Width
1"
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YD40-450SN
Zoro #
G203848420
UPC #
843512076688
Country of Origin
China
Dimensions
Height
4-1/2"
Width
1"
Details
Hook Finish
Satin Nickel
Includes
Two 1-1/8" screws
Finish
Satin Nickel
Material
Zinc
Description
This large transitional Satin Nickel double prong hook from Elements will bring classic charm to your foyer, hallway, or bedroom. Great for hanging umbrellas, keys, or hats, every space is kept in order. Available in three stylish finishes, and weight tested to hold up to 35 pounds, this hook is individually packaged to prevent damage. Each package includes mounting screws and easy to follow installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.