Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-5/16" Polished Chrome Emerald Double Prong Wall Mounted Hook

  • Mfr # YD45-431PC

  • Zoro # G503848434


product price: $11.65
/ea

Key Features

Includes
Two 1-1/8" screws
Width
1-3/4"
Material
Zinc
Finish
Polished Chrome
Height
4-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD45-431PC
Zoro #
G503848434
UPC #
843512076763
Country of Origin
China

Dimensions

Width
1-3/4"
Height
4-5/16"

Details

Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Polished Chrome

Description

Perfect for entryways, with its raised emerald backplate and gently tapered double prongs, this Polished Chrome hook is exactly what your guests need to hang their jackets and handbags. Available in three finishes, and weight tested to hold up to 35 pounds, this hook is individually packaged to prevent damage. Each package includes mounting screws and easy to follow installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.