Zoro Homepage

4" Brushed Oil Rubbed Bronze Large Concealed Triple Prong Wall Mounted Hook

  • Mfr # YT40C-400DBAC

  • Zoro # G603848440


product price: $11.59
/ea

Key Features

Includes
Two 1-1/8" screws
Finish
Brushed Oil Rubbed Bronze
Width
2-3/4"
Material
Zinc
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YT40C-400DBAC
Zoro #
G603848440
UPC #
843512076725
Country of Origin
China

Dimensions

Width
2-3/4"
Height
4"

Details

Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Finish
Brushed Oil Rubbed Bronze
Material
Zinc

Description

Instantly upgrade your space with this fashionable Brushed Oil Rubbed Bronze triple prong robe hook from Elements. The concealed mounting adds flawless appeal to your bathroom or entryway, and is great for hanging backpacks, umbrellas, towels, or even hiking gear. This hook is available in 3 beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.