Zoro Homepage

4" Brushed Oil Rubbed Bronze Large Triple Prong Wall Mounted Hook

  • Mfr # YT40-400DBAC

  • Zoro # G103848438


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Includes
Two 1-1/8" screws
Material
Zinc
Height
4"
Width
2-11/16"
Finish
Brushed Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YT40-400DBAC
Zoro #
G103848438
UPC #
843512076695
Country of Origin
China

Dimensions

Height
4"
Width
2-11/16"

Details

Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Brushed Oil Rubbed Bronze

Description

Convenience and functionality in one package make this Brushed Oil Rubbed Bronze Elements hook a win-win. Showcasing three prongs to hold handbags, backpacks, coats, and more, maximizing your storage space has never been easier. This hook is available in 3 beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.