Zoro Homepage

4" Polished Chrome Large Concealed Triple Prong Wall Mounted Hook

  • Mfr # YT40C-400PC

  • Zoro # G303848450


product price: $11.59
/ea

Key Features

Includes
Two 1-1/8" screws
Finish
Polished Chrome
Width
2-3/4"
Material
Zinc
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YT40C-400PC
Zoro #
G303848450
UPC #
843512076732
Country of Origin
China

Dimensions

Width
2-3/4"
Height
4"

Details

Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Finish
Polished Chrome
Material
Zinc

Description

Instantly upgrade your space with this fashionable Polished Chrome triple prong robe hook from Elements. The concealed mounting adds flawless appeal to your bathroom or entryway, and is great for hanging backpacks, umbrellas, towels, or even hiking gear. This hook is available in 3 beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.