
4" Polished Chrome Large Triple Prong Wall Mounted Hook
Mfr # YT40-400PC
Zoro # G903848447
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Includes
Two 1-1/8" screws
Width
2-11/16"
Height
4"
Material
Zinc
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YT40-400PC
Zoro #
G903848447
UPC #
843512076701
Country of Origin
China
Dimensions
Width
2-11/16"
Height
4"
Details
Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Polished Chrome
Description
Convenience and functionality in one package make this Polished Chrome Elements hook a win-win. Showcasing three prongs to hold handbags, backpacks, coats, and more, maximizing your storage space has never been easier. This hook is available in 3 beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.