Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

416 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull

  • Mfr # 494SS

  • Zoro # G103799495


product price: $17.69
/ea

Key Features

Material
Stainless Steel
Length
19-7/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494SS
Zoro #
G103799495
UPC #
843512051890
Country of Origin
China

Dimensions

Length
19-7/16"
Width
1/2"

Details

Finish
Stainless Steel
Material
Stainless Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This cylindrical hollow bar pull from Naples in Stainless Steel is an everlasting design, perfect for a variety of cabinet styles. Use this 19-7/16" overall length bar pull from Elements to update furniture, or bringing a modern look to your space. These easy-to-hold pulls and matching "T" knobs can fit any drawer or door for a cohesive overall design. Made of quality stainless steel, these durable pulls are great for commercial projects or for those with a nickel allergy. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.