Zoro Homepage

5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook

  • Mfr # YD60-550DBAC

  • Zoro # G703848432


product price: $10.69
/ea

Key Features

Includes
Two 1-1/8" screws
Material
Zinc
Width
1-1/2"
Finish
Brushed Oil Rubbed Bronze
Height
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD60-550DBAC
Zoro #
G703848432
UPC #
843512076848
Country of Origin
China

Dimensions

Width
1-1/2"
Height
5-1/2"

Details

Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Brushed Oil Rubbed Bronze

Description

This Brushed Oil Rubbed Bronze double prong pilltop hook from Elements will add style and elegance to your master bathroom or bedroom. If you're looking for the optimal solution for keeping clutter in order, look no further. This hook is available in three fashionable finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.