Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" Satin Nickel Pilltop Double Prong Wall Mounted Hook

  • Mfr # YD60-550SN

  • Zoro # G803848455


product price: $10.69
/ea

Key Features

Includes
Two 1-1/8" screws
Height
5-1/2"
Material
Zinc
Width
1-1/2"
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD60-550SN
Zoro #
G803848455
UPC #
843512076862
Country of Origin
China

Dimensions

Height
5-1/2"
Width
1-1/2"

Details

Hook Finish
Satin Nickel
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Satin Nickel

Description

This Satin Nickel double prong pilltop hook from Elements will add style and elegance to your master bathroom or bedroom. If you're looking for the optimal solution for keeping clutter in order, look no further. This hook is available in three fashionable finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.