Zoro Homepage

5-3/16" Satin Nickel Ringed Contemporary Double Prong Wall Mounted Hook

  • Mfr # YD50-518SN

  • Zoro # G603848419


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Includes
Two 1-1/8" screws
Material
Zinc
Finish
Satin Nickel
Height
5-3/16"
Width
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD50-518SN
Zoro #
G603848419
UPC #
843512076800
Country of Origin
China

Dimensions

Height
5-3/16"
Width
1-3/8"

Details

Hook Finish
Satin Nickel
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Satin Nickel

Description

Create a contemporary feel to your space with this Satin Nickel ringed double prong hook from Elements. Whether displaying garments in your walk-in closet, or hanging towels and robes in your bathroom, this hook showcases practical and stylish storage solutions. Available in three finishes, and weight tested to hold up to 35 pounds, this hook is individually packaged to prevent damage. Each package includes mounting screws and easy to follow installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.