Zoro Homepage

5-7/8" Brushed Oil Rubbed Bronze Flared Transitional Double Prong Wall Mounted Hook

  • Mfr # YD55-587DBAC

  • Zoro # G703848425


product price: $10.69
/ea

Key Features

Includes
Two 1-1/8" screws
Height
5-7/8"
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD55-587DBAC
Zoro #
G703848425
UPC #
843512076817
Country of Origin
China

Dimensions

Height
5-7/8"
Width
1-1/2"

Details

Hook Finish
Brushed Oil Rubbed Bronze
Includes
Two 1-1/8" screws
Finish
Brushed Oil Rubbed Bronze
Material
Zinc

Description

The gentle curve of this flared transitional Brushed Oil Rubbed Bronze double prong hook from Elements is sure to provide an abundance of fashion and function for any space. Great for hanging clothes, jewelry, or robes, this hook is available in three beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.