Zoro Homepage

5-7/8" Polished Chrome Flared Transitional Double Prong Wall Mounted Hook

  • Mfr # YD55-587PC

  • Zoro # G903848430


product price: $10.69
/ea

Key Features

Includes
Two 1-1/8" screws
Height
5-7/8"
Width
1-1/2"
Material
Zinc
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD55-587PC
Zoro #
G903848430
UPC #
843512076824
Country of Origin
China

Dimensions

Height
5-7/8"
Width
1-1/2"

Details

Hook Finish
Polished Chrome
Includes
Two 1-1/8" screws
Material
Zinc
Finish
Polished Chrome

Description

The gentle curve of this flared transitional Polished Chrome double prong hook from Elements is sure to provide an abundance of fashion and function for any space. Great for hanging clothes, jewelry, or robes, this hook is available in three beautiful finishes. Each hook is weight tested to hold up to 35 pounds and individually packaged to prevent damage. Packaging includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.