Zoro Homepage

5-9/16" Polished Stainless Steel Modern Double Prong Wall Mounted Hook

  • Mfr # YD35-556PSS

  • Zoro # G903848454


product price: $11.99
/ea

Key Features

Includes
Two 1-1/8" screws
Material
Stainless Steel
Width
13/16"
Finish
Polished Stainless Steel
Height
5-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD35-556PSS
Zoro #
G903848454
UPC #
843512076626
Country of Origin
China

Dimensions

Width
13/16"
Height
5-9/16"

Details

Hook Finish
Polished Stainless Steel
Includes
Two 1-1/8" screws
Material
Stainless Steel
Finish
Polished Stainless Steel

Description

Modern designs meets functionality with this double prong Polished Stainless Steel hook from Elements. Mount this hook on the wall of your laundry room to hang clothing or garment bags, or place in your mudroom to keep clutter at bay. Available in two stylish finishes, this hook is weight tested to hold up to 35 pounds, and individually packaged to prevent damage. Each package includes mounting screws and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.