Zoro Homepage

640 mm Center-to-Center Polished Chrome Naples Cabinet Bar Pull

  • Mfr # 720PC

  • Zoro # G103801709


product price: $26.86
/ea

Key Features

Material
Steel
Length
28-3/8"
Width
1/2"
Includes
Two 8-32 x 1" Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720PC
Zoro #
G103801709
UPC #
843512045332
Country of Origin
China

Dimensions

Length
28-3/8"
Width
1/2"

Details

Finish
Polished Chrome
Material
Steel
Includes
Two 8-32 x 1" Screws (Included)

Description

This cylindrical bar pull from Naples is an everlasting design, perfect for a variety of cabinet styles. Use this Polished Chrome 28-3/8" overall length bar pull from Elements to seamlessly update cabinets and furniture, bringing a modern look to your room. These easy-to-hold pulls and matching "T" knobs can fit any drawer or door for a cohesive overall design and is also available in Satin Nickel. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.