Zoro Homepage

673 mm Center-to-Center Polished Chrome Naples Cabinet Bar Pull

  • Mfr # 763PC

  • Zoro # G103799570


product price: $28.35
/ea

Key Features

Material
Steel
Length
30-1/16"
Width
1/2"
Includes
Two 8-32 x 1" Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763PC
Zoro #
G103799570
UPC #
843512045349
Country of Origin
China

Dimensions

Length
30-1/16"
Width
1/2"

Details

Finish
Polished Chrome
Material
Steel
Includes
Two 8-32 x 1" Screws (Included)

Description

763 mm (30-1/16") Overall Length 7/16" Diameter Steel Cabinet Bar Pull with Beveled Ends. Holes are 673 mm center-to-center.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.