Zoro Homepage

8" Overall Length Matte Black Edgefield Cabinet Tab Pull

  • Mfr # A500-8MB

  • Zoro # G903798926


product price: $14.69
/ea

Key Features

Material
Aluminum
Length
8"
Width
11/16"
Includes
Three 1/2" Wood Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A500-8MB
Zoro #
G903798926
UPC #
843512063688
Country of Origin
India

Dimensions

Length
8"
Width
11/16"

Details

Finish
Matte Black
Material
Aluminum
Includes
Three 1/2" Wood Screws (Included)

Description

Instantly upgrade your kitchen with this slim and sleek Matte Black 8" overall length tab pull from Elements. Edgefield features a thin design that is sure to blend with your modern décor. Available in six additional lengths and three additional stylish finishes. This series is the ideal choice for your contemporary home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.